Rotary Air Compressor, 69 dB
- Mfr # 47941809001
- Zoro # G223781561
product price:Â
$
10,810.99
/ea
Key Features
Phase
Single
Maximum Operating Pressure
125 psi
Free Air Flow Rate @ Maximum Pressure
21.4 cfm
Overall Length
30.15 in
Output Power
4 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941809001
- Zoro #
- G223781561
- UPC #
- 678384418096
- Country of Origin
- United States
Dimensions
- Overall Length
- 30.15 in
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Phase
- Single
- Maximum Operating Pressure
- 125 psi
- Free Air Flow Rate @ Maximum Pressure
- 21.4 cfm
- Output Power
- 4 kW
- Pump Type
- Rotary
- Sound Level
- 69 dB
- Input Voltage
- 230V AC
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 21.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.