Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823575001
- Zoro # G123781494
product price:Â
$
30,232.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
102.7 cfm
Input Voltage
230V AC
Output Power
18 kW
Air Tank Size
240 gal
Maximum Operating Pressure
118 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823575001
- Zoro #
- G123781494
- UPC #
- 678384750011
- Country of Origin
- United States
Dimensions
- Air Tank Size
- 240 gal
- Overall Length
- 88.9 in
- Overall Height
- 78.4 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 102.7 cfm
- Input Voltage
- 230V AC
- Output Power
- 18 kW
- Maximum Operating Pressure
- 118 psi
- Pump Type
- Rotary
- Phase
- Three
- Air Tank Style
- Horizontal
- Sound Level
- 85 dB
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 102.7 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.