Rotary Air Compressor, 460V AC, 110 psi
- Mfr # 47823340001
- Zoro # G923782103
product price:Â
$
19,615.99
/ea
Key Features
Maximum Operating Pressure
110 psi
Sound Level
85 dB
Overall Height
45.7 in
Input Voltage
460V AC
Output Power
11 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823340001
- Zoro #
- G923782103
- UPC #
- 678384400015
- Country of Origin
- United States
Dimensions
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Overall Length
- 30.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Details
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 110 psi
- Sound Level
- 85 dB
- Input Voltage
- 460V AC
- Output Power
- 11 kW
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
- Pump Type
- Rotary
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.