Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 460V AC, 118 psi
- Mfr # 47823604001
- Zoro # G623782212
product price:Â
$
29,568.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
120.2 cfm
Phase
Three
Maximum Operating Pressure
118 psi
Overall Height
45.7 in
Sound Level
85 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823604001
- Zoro #
- G623782212
- UPC #
- 678384040013
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 120.2 cfm
- Phase
- Three
- Maximum Operating Pressure
- 118 psi
- Sound Level
- 85 dB
- Input Voltage
- 460V AC
- Pump Type
- Rotary
- Output Power
- 22 kW
Dimensions
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Overall Length
- 59.9 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 120.2 cfm, Maximum Operating Pressure 118 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.