Rotary Air Compressor, 69 dB
- Mfr # 47942153001
- Zoro # G523782091
product price:Â
$
19,299.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
56.8 cfm
Pump Type
Rotary
Phase
Three
Overall Depth
28.3 in
Overall Length
43.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942153001
- Zoro #
- G523782091
- UPC #
- 678384421539
- Country of Origin
- United States
Dimensions
- Overall Depth
- 28.3 in
- Overall Length
- 43.7 in
- Overall Height
- 44.25 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 56.8 cfm
- Pump Type
- Rotary
- Phase
- Three
- Sound Level
- 69 dB
- Maximum Operating Pressure
- 115 psi
- Input Voltage
- 460V AC
- Output Power
- 11 kW
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 56.8 cfm, Maximum Operating Pressure 115 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.