Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 460V AC, 125 psi
- Mfr # 47823352001
- Zoro # G723781641
product price:Â
$
17,799.99
/ea
Key Features
Sound Level
85 dB
Overall Length
30.3 in
Phase
Three
Maximum Operating Pressure
125 psi
Free Air Flow Rate @ Maximum Pressure
62.2 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823352001
- Zoro #
- G723781641
- UPC #
- 678384520010
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Sound Level
- 85 dB
- Phase
- Three
- Maximum Operating Pressure
- 125 psi
- Free Air Flow Rate @ Maximum Pressure
- 62.2 cfm
- Input Voltage
- 460V AC
- Output Power
- 11 kW
- Pump Type
- Rotary
Dimensions
- Overall Length
- 30.3 in
- Overall Height
- 45.7 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 62.2 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.