Rotary Air Compressor, 69 dB
- Mfr # 47941872001
- Zoro # G823782081
product price:Â
$
11,512.99
/ea
Key Features
Overall Length
30.15 in
Phase
Three
Input Voltage
460V AC
Sound Level
69 dB
Pump Type
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941872001
- Zoro #
- G823782081
- UPC #
- 678384418720
- Country of Origin
- United States
Dimensions
- Overall Length
- 30.15 in
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Phase
- Three
- Input Voltage
- 460V AC
- Sound Level
- 69 dB
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 26 cfm
- Maximum Operating Pressure
- 145 psi
- Output Power
- 5 1/2 kW
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.