Shop INGERSOLL-RAND
Additional $585.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor
- Mfr # UP6S-30-150
- Zoro # G516439568
product price:Â
$
20,836.99
/ea
Key Features
Air Dryer Included
No
Overall Length
44.72 in
Overall Height
45.98 in
Overall Depth
34.09 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP6S-30-150
- Zoro #
- G516439568
- UPC #
- 678384720014
- Country of Origin
- United States
- Air Dryer Included
- No
- Phase
- Three
- Item
- Rotary Screw Air Compressor
- Control Type
- Automatic On/Off
- Pump Type
- Rotary Screw
- Enclosure Rating
- NEMA 1/IP23
- Series
- UP6S
- Frequency
- 60 Hz
- Lubrication Type
- Oil-Flooded
- Input Voltage
- 460V AC
- Maximum Operating Pressure
- 150 psi
- Free Air Flow Rate @ Maximum Pressure
- 107 cfm
- Speed Type
- Fixed
- Sound Level
- 70 dBA
- Output Power
- 30 hp
Dimensions
- Overall Length
- 44.72 in
- Overall Height
- 45.98 in
- Overall Depth
- 34.09 in
- Wire Rope Length
- 44.72 in
- Length
- 44.72 in
Description
Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 107 cfm, Maximum Operating Pressure 150 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.