Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47941919001
- Zoro # G923781564
product price:Â
$
14,488.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
56.8 cfm
Overall Depth
28.3 in
Maximum Operating Pressure
125 psi
Overall Height
44.4 in
Input Voltage
208V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941919001
- Zoro #
- G923781564
- UPC #
- 678384419192
- Country of Origin
- United States
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Overall Length
- 30.15 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 56.8 cfm
- Maximum Operating Pressure
- 125 psi
- Input Voltage
- 208V AC
- Output Power
- 11 kW
- Phase
- Three
- Pump Type
- Rotary
- Sound Level
- 69 dB
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 56.8 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.