Rotary Air Compressor, 69 dB
- Mfr # 47941931001
- Zoro # G323781706
product price:Â
$
14,488.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
50.7 cfm
Overall Length
30.15 in
Pump Type
Rotary
Maximum Operating Pressure
145 psi
Overall Height
44.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941931001
- Zoro #
- G323781706
- UPC #
- 678384419314
- Country of Origin
- United States
Dimensions
- Overall Length
- 30.15 in
- Overall Height
- 44.4 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 50.7 cfm
- Pump Type
- Rotary
- Maximum Operating Pressure
- 145 psi
- Output Power
- 11 kW
- Phase
- Three
- Sound Level
- 69 dB
- Input Voltage
- 208V AC
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 50.7 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.