Rotary Air Compressor, 69 dB
- Mfr # 47942067001
- Zoro # G423781583
product price:Â
$
15,710.99
/ea
Key Features
Output Power
5 1/2 kW
Maximum Operating Pressure
135 psi
Sound Level
69 dB
Overall Height
44.25 in
Overall Length
43.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942067001
- Zoro #
- G423781583
- UPC #
- 678384420679
- Country of Origin
- United States
Dimensions
- Overall Height
- 44.25 in
- Overall Length
- 43.7 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 5 1/2 kW
- Maximum Operating Pressure
- 135 psi
- Sound Level
- 69 dB
- Input Voltage
- 460V AC
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 26 cfm
- Phase
- Three
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.