Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47942165001
- Zoro # G623782069
product price:Â
$
19,299.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
50.7 cfm
Phase
Three
Output Power
11 kW
Input Voltage
460V AC
Pump Type
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942165001
- Zoro #
- G623782069
- UPC #
- 678384421652
- Country of Origin
- United States
Dimensions
- Overall Height
- 44.25 in
- Overall Length
- 43.7 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 50.7 cfm
- Phase
- Three
- Output Power
- 11 kW
- Input Voltage
- 460V AC
- Pump Type
- Rotary
- Maximum Operating Pressure
- 135 psi
- Sound Level
- 69 dB
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 50.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.