This item is Discontinued.

Ingersoll-Rand Rotary Screw Air Compressor, 100 HP, 3 Ph R75I-A-125

Rotary Screw Air Compressor, 100 HP, 3 Ph (Discontinued)

  • Mfr # R75I-A-125
  • Zoro # G3342599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R75I-A-125
Zoro #
G3342599
UPC #
094727559842
Country of Origin
Unknown

Dimensions

Overall Height
80"
Overall Depth
50"
Overall Length
96"

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
100.0
Phase - Electrical
3
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
455
(F)NPT Outlet
2 in
Max. Pressure - Air Compressor
125 psi
Phase
3
Motor RPM
1775
Voltage
230/460
Full Load Amps
29.0-26.4/10.0-10.0
Free Air CFM @ Max. Pressure
455
Duty
Continuous
ASME Tank
No
HP
100
dBA @ 3 Feet
69
Item
Rotary Screw Air Compressor
Ambient Temp. Range
35 to 115 Degrees F
Max. Pressure
125 psi
Series
CC Rotary

Description

Rotary Screw Air Compressor, Phase 3, Air Dryer Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.