15 HP Rotary Screw Air Compressor, Horizontal, Industrial Duty

  • Mfr # UP6-15C-125/120-460-3

  • Zoro # G8532684


product price:  $11,749.00
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP6-15C-125/120-460-3
Zoro #
G8532684
UPC #
094703214383
Country of Origin
Mexico

Dimensions

Tank Size - Air Compressor
120 gal
Overall Height
61 in
Overall Length
75 in
Tank Size
120 gal.
Overall Depth
29 in
Outlet Size
3/4 in
Air Tank Size
120 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
52.0
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Phase
Three
Motor RPM
3,530 RPM
Max. Pressure
125 psi
Full Load Amps
18.7
HP
15
Voltage
460
ASME Tank
Yes
Tank Type
Horizontal
dBA @ 3 Feet
69
Ambient Temp. Range
36 Degrees to 105 Degrees F
Free Air CFM @ Max. Pressure
52
Duty
Continuous
Item
Rotary Screw Air Compressor
Standards
ASME Approved
Enclosure Type
Totally Enclosed
Input Voltage
460V AC
Maximum Speed
3,530 RPM
Maximum Operating Pressure
125 psi
Pump Type
Rotary Screw
Output Power
15 hp
Sound Level
69 dBA
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
52 cfm
Frequency
60 Hz
Current Rating
18.7 A
Outlet Gender
Female
Duty Cycle
Continuous
Air Tank Style
Horizontal
Control Type
Automatic On/Off
Lubrication Type
Synthetic Oil
Series
UP6

Description

The Ingersoll Rand UP6-15C-125/120-460-3 Rotary Screw Air Compressor is a robust and efficient solution for continuous industrial air supply. It delivers 15 horsepower with a free air flow of 52 CFM at 125 psi, supported by a large 120-gallon ASME-approved tank for consistent performance. Equipped with a 460V three-phase motor and synthetic oil lubrication, it ensures durability and reduced maintenance. Its low noise level and automatic control make it suitable for various workshop environments.

Key Features:

  • 15 HP rotary screw air compressor with 52 CFM free air flow at 125 psi
  • 120-gallon ASME-approved horizontal air tank for reliable air storage
  • 460V AC, 3-phase motor operating at 3,530 RPM with 18.7 amp current rating
  • Synthetic oil lubrication and totally enclosed pump enclosure for long life
  • Quiet operation at 69 dBA measured at 3 feet
  • 3/4-inch female NPT outlet for secure air connections
  • Automatic on/off control with continuous duty cycle capability
  • Dimensions: 75" L x 29" D x 61" H, designed for stationary installation
  • Does not include an air dryer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.