Shop INGERSOLL-RAND
Additional $585.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor
- Mfr # UP6S-20-150
- Zoro # G316439645
product price:Â
$
24,058.99
/ea
Key Features
Air Dryer Included
Yes
Overall Length
65.12 in
Overall Height
45.98 in
Overall Depth
34.09 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP6S-20-150
- Zoro #
- G316439645
- UPC #
- 678384640015
- Country of Origin
- United States
Dimensions
- Overall Length
- 65.12 in
- Overall Height
- 45.98 in
- Overall Depth
- 34.09 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 65.12 in
- Length
- 65.12 in
Details
- Air Dryer Included
- Yes
- Item
- Rotary Screw Air Compressor
- Phase
- Three
- Maximum Operating Pressure
- 150 psi
- Pump Type
- Rotary Screw
- Control Type
- Automatic On/Off
- Lubrication Type
- Oil-Flooded
- Free Air Flow Rate @ Maximum Pressure
- 72 cfm
- Air Tank Style
- Horizontal
- Series
- UP6S
- Frequency
- 60 Hz
- Speed Type
- Fixed
- Output Power
- 20 hp
- Enclosure Rating
- NEMA 1/IP23
- Input Voltage
- 460V AC
- Sound Level
- 70 dBA
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 72 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.