Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823380001
- Zoro # G023782201
product price:Â
$
22,608.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
87.1 cfm
Air Tank Size
120 gal
Maximum Operating Pressure
110 psi
Input Voltage
460V AC
Pump Type
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823380001
- Zoro #
- G023782201
- UPC #
- 678384800013
- Country of Origin
- United States
Dimensions
- Air Tank Size
- 120 gal
- Overall Depth
- 34.3 in
- Overall Height
- 71.7 in
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Details
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 87.1 cfm
- Maximum Operating Pressure
- 110 psi
- Input Voltage
- 460V AC
- Pump Type
- Rotary
- Output Power
- 15 kW
- Phase
- Three
- Sound Level
- 85 dB
- Air Tank Style
- Horizontal
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 87.1 cfm, Maximum Operating Pressure 110 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.