Rotary Screw Compressor, Three Phase, 20hp

  • Mfr # RSa15I-A125, 208/3/60, 120 GAL.

  • Zoro # G714385858


product price: $20,681.99
/ea
Additional $1,095.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
No
Overall Length
72.3 in
Overall Depth
34.3 in
Overall Height
71.7 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa15I-A125, 208/3/60, 120 GAL.
Zoro #
G714385858
UPC #
678384900010
Country of Origin
United States

Dimensions

Overall Length
72.3 in
Overall Depth
34.3 in
Overall Height
71.7 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
No
Item
Rotary Screw Compressor
Phase
Three
Lubrication Type
Oil Flooded
Series
R
Pump Type
Rotary Screw
Enclosure Rating
NEMA 4
Frequency
60
Maximum Operating Temperature
104 Degrees F
Output Power
20 hp
Speed Type
Fixed
Duty Cycle
Continuous
Input Voltage
208V AC
Number of Stages
2
Maximum Operating Pressure
125 psi
Exhaust Location
Rear
Sound Level
70 dBA
Life Expectancy
100,000 hr
Standards
FDA Approved
Outlet Gender
Female
Maximum Speed
3,565 RPM
Enclosure Type
Totally Enclosed
Minimum Operating Temperature
36 Degrees F
Air Tank Style
Horizontal
Outlet Type
NPT
Control Type
Automatic On
Free Air Flow Rate @ Maximum Pressure
81 cfm

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 81 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 3,565 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.