Rotary Screw Compressor, Three Phase, 30hp

  • Mfr # RSa22I-A118-TAS, 460/3/60, 120 GAL.

  • Zoro # G514385843


product price: $28,905.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
Yes
Overall Depth
34.3 in
Overall Height
71.7 in
Overall Length
34.3 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa22I-A118-TAS, 460/3/60, 120 GAL.
Zoro #
G514385843
UPC #
678384080019
Country of Origin
United States

Dimensions

Overall Depth
34.3 in
Overall Height
71.7 in
Overall Length
34.3 in
Outlet Size
1 in
Air Tank Size
120 gal

Details

Air Dryer Included
Yes
Item
Rotary Screw Compressor
Phase
Three
Pump Type
Rotary Screw
Minimum Operating Temperature
36 Degrees F
Standards
FDA Approved
Input Voltage
460V AC
Maximum Operating Temperature
104 Degrees F
Enclosure Rating
NEMA 4
Air Tank Style
Horizontal
Control Type
Automatic On
Exhaust Location
Rear
Lubrication Type
Oil Flooded
Maximum Speed
5,080 RPM
Speed Type
Fixed
Enclosure Type
Totally Enclosed
Outlet Type
NPT
Duty Cycle
Continuous
Number of Stages
2
Sound Level
70 dBA
Life Expectancy
100,000 hr
Free Air Flow Rate @ Maximum Pressure
120 cfm
Output Power
30 hp
Outlet Gender
Female
Maximum Operating Pressure
118 psi
Frequency
60

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 120 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 5,080 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.