Zoro Homepage

Scroll Compressor, 10 hp Output Power

  • Mfr # WS7.5S-A145-E120H-460-3-60

  • Zoro # G609197566


product price: $30,130.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

Phase
3 Phase
Drain Type
Manual
Air Tank Size
120 gal
Maximum Operating Pressure
145 psig
Series
W Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS7.5S-A145-E120H-460-3-60
Zoro #
G609197566
UPC #
678384642729
Country of Origin
United States

Dimensions

Air Tank Size
120 gal
Outlet Size
3/4 in

Details

Item
Scroll Compressor
Phase
3 Phase
Drain Type
Manual
Maximum Operating Pressure
145 psig
Series
W Series
Pump Type
Scroll
Output Power
10 hp
Number of Pumps
1
Lubrication Type
Oil Free
Free Air Flow Rate @ 100 psi
31.9 cfm
Insulation Class
F
Duty Cycle
Continuous
Current Rating
11.5 A
Number of Stages
1
Input Voltage
460V AC
Sound Level
73 dB
Air Tank Style
Horizontal
Speed Type
Fixed
Enclosure Type
Totally Enclosed Fan-Cooled
Outlet Gender
Female
Frequency
60 Hz

Description

Scroll Compressor, 3 Phase Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.