Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A145-E120H-230-3-60
Zoro # G509197567
product price: $25,882.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
Key Features
Phase
3 Phase
Series
W Series
Lubrication Type
Oil Free
Number of Pumps
1
Drain Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS5.5S-A145-E120H-230-3-60
Zoro #
G509197567
UPC #
678384645683
Country of Origin
United States
Dimensions
Air Tank Size
120 gal
Outlet Size
3/4 in
Details
Item
Scroll Compressor
Phase
3 Phase
Series
W Series
Lubrication Type
Oil Free
Number of Pumps
1
Drain Type
Manual
Output Power
7 1/2 hp
Pump Type
Scroll
Maximum Operating Pressure
145 psig
Outlet Gender
Female
Number of Stages
1
Current Rating
17.3 A
Input Voltage
230V AC
Sound Level
69 dB
Insulation Class
F
Enclosure Type
Totally Enclosed Fan-Cooled
Air Tank Style
Horizontal
Speed Type
Fixed
Free Air Flow Rate @ 100 psi
22.3 cfm
Duty Cycle
Continuous
Frequency
60 Hz
Description
Scroll Compressor, 3 Phase Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.