Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Stage Electric Air Compressor

  • Mfr # 47708908001

  • Zoro # G916040081


product price: $1,392.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
34 in
Tank Type
Hot Dog
Includes
Pressure Gauge, Pressure Regulator
Overall Width
16 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47708908001
Zoro #
G916040081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
16 in
Overall Height
30 in
Tank Size - Air Compressor
20 gal

Details

Tank Type
Hot Dog
Includes
Pressure Gauge, Pressure Regulator
Number of Stages - Air Compressor
1
Item - Air Compressor
Horizontal Air Compressor
Lubrication Type
Oil
Fuel Type - Engine
Electric
HP
2 HP
Max. Pressure - Air Compressor
135 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.