Shop All Cordless Impact Tools
Ingersoll-Rand
Standard 20VDC 1/2" Square
Mfr # W5350
Zoro # G8587372
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Battery Included No
- Brushless Motor No
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Ingersoll-Rand
- MFR # W5350
- Zoro # G8587372
- UPC # 663024010068
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 15-13/16" |
Overall Length | 2 1/8 in |
Head Width | 2 1/8 in |
Head Height | 15 3/4 in |
Details
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Bare Tool, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Tool Length 15-13/16 In., Tool Weight 3.7 lb, Clutch Style Variable Speed, Battery Included No, Battery Pack Replacement 26KR20 or 40F181
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- KLEIN TOOLS Midget Screwdriver (A000)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- TITAN Screw Extractor Set, 9Pc (TIT16082)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND Impact Wrench Kit 3/8" 20V (W3131-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- Ingersoll-Rand Cordless Tools