Ingersoll-Rand

Standard 20VDC 1/2" Square (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Cordless Impact Tools

Key Features

  • Anvil Impact Action Mechanical
  • Battery Capacity 3.0Ah
  • Battery Included No
  • Brushless Motor No
  • Corded/Cordless Cordless
See all product information

Product Information

Dimensions

Drive Size 1/2 in Square
Tool Length 9-25/64"
Overall Length 8 3/4 in
Head Height 9 3/8 in
Head Width 3 1/4 in

Details

Anvil Impact Action Mechanical
Battery Capacity 3.0Ah
Battery Included No
Brushless Motor No
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Drive Configuration Straight
Driver and Wrench Product Grouping Impact Wrench
Max. Blows per Minute 2300
Max. No Load RPM 1900
Max. Torque 780 ft-lb
Voltage 20 V
Battery Included / Bare Tool Bare Tool
Features Metal Drive Train, Molded Grip, Rare Earth Magnet Motor, Steel Lined Aluminum Hammer Case, Steel Reinforced Housing
Blows per Minute 0 to 2300
Battery Pack Replacement 40F181
No Load RPM 0 to 1900
Handle Type Pistol Grip
Tool Weight 5.3 lb
Item Impact Wrench
Series Standard
Corded/Banded Cordless
Clutch Style Ball and Cam
Wireless Tool Tracking No
Power Source Cordless
Battery Series 20V Lithium Ion Battery
Reaction Bar No
Charger Included No
Drive Style Standard
Lock-Off Switch No
Number of Speed Settings Continuous
Vibration Level 12.2 m/s²
Built-In Light Yes
Impact Sound Level 89dB to 100dB
Case Included Yes
Impacts per Minute 2,300
Retainer Type Friction Ring
Impact Rated Yes
Drive Type Standard
Free Speed 1,900 RPM
Standards CSA Certified, UL Listed
Power to Weight Ratio 147.2 ft-lb/lb
Fastening Torque 780 ft-lb
Handle Material Composite
Tool Style Full-Size
Number of Batteries Included 0
Housing Material Aluminum, Steel
Breakaway Torque 780 ft-lb
Cordless Tool Kit Contents (1) Bare Tool
Actuation Trigger

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 780 ft-lb, Bare Tool, Voltage 20 V, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2300, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 9-25/64 In., Tool Weight 5.3 lb, Clutch Style Ball and Cam, Battery Included No, Battery Pack Replacement 40F181

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.