Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM

  • Mfr # M2H200RG4
  • Zoro # G0698601
product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2H200RG4
Zoro #
G0698601
UPC #
663024008645
Country of Origin
Mexico

Dimensions

Overall Length
8 3/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in
Fits Chest Size
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
Duty
Heavy Duty
Handle Material
Composite
Collet
3 mm, 1/8 in
Average CFM @ 15 Second Run Time
10.5
Characteristics
Horizontal Design
CFM @ Full Load
42.0
Housing Material
Steel
Variable Speed
Yes
Grinder Orientation
Straight
Throttle
Safety Lever
Tool Weight
1.69 lb
Lock-On Switch
No
Minimum Speed
20,000 RPM
Switch Location
Top
Switch Type
Safety Lever
Air Pressure
90 psi
Standards
ISO 28927, ISO15744
Safety Features
Locking Throttle Lever, Lock-Off Switch
Application
Cleaning, Cutting, Heavier-Duty Grinding, Polishing
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Vibration Level
1.1 m/sq sec, 4.4 m/sq sec
Grip Style
Barrel Grip
Power Source
Air Powered
Exhaust Location
Rear
Features
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
Tether Style
Not Tether Capable
Air Consumption
17 cfm
Air Inlet Type
NPT
Accessory Free Tool Change
Yes
Series
M2 Series
Lock-Off Switch
Yes
Tool Style
Straight
Tool Life
Ultra Durable
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
20,000 RPM
Robot Mounting Components Included
Tool Only
Tool Series
M2
Speed - Minimum
20,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, 6mm, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.