Zoro Homepage

Straight Die Grinder, PK24

  • Mfr # 5109MAX-24

  • Zoro # G704104643


product price: $4,819.99
/pk 24, $200.83/ea
Free Shipping & Returns

Key Features

Grinder Type
Straight
Horsepower
0.3 HP
Max. Speed
20,000 RPM
Air Inlet
1/4 Collet
Free Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109MAX-24
Zoro #
G704104643
UPC #
-
Country of Origin
India

Dimensions

Overall Length
6.6 in

Details

Item
Straight Die Grinder
Grinder Type
Straight
Horsepower
0.3 HP
Max. Speed
20,000 RPM
Air Inlet
1/4 Collet
Free Speed
20,000 RPM
Includes
(24) 5109MAX Die Grinders; 1/4 collet; 24 Large Wrenches; 24 Small Wrenches

Description

Straight Die Grinder, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.