Zoro Homepage

Torque Arm, Bench Mount, 10 Nm

  • Mfr # QTA010

  • Zoro # G6702464


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Mount
Bench
Material
Aluminum, Steel
Max. Torque
10 N-m
Weight Capacity
2.64 lb
Reach
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTA010
Zoro #
G6702464
UPC #
663023100098
Country of Origin
France

Dimensions

Overall Height
27 3/4 in
Minimum Tool Diameter
1 in
Holds Tool Diameter
1 in to 1 1/2 in
Maximum Tool Diameter
1 1/2 in

Details

Item
Torque Arm
Mount
Bench
Material
Aluminum, Steel
Max. Torque
10 N-m
Weight Capacity
2.64 lb
Reach
15 in
Vertical Travel
13 in
For Use With
Assembly Tools
Includes
In-Line Tool Holder, Spring Balancer
Torque Arm Type
Reaction
Maximum Working Range
15 in
Maximum Weight Capacity
2.7 lb
Maximum Torque
10 N-m
Base Mount Type
Bench
Working Range
15 in

Description

Torque Arm, Working Range 15 in, Maximum Torque 10 N-m, Maximum Weight Capacity 2.7 lb, Holds Tool Diameter 1 in to 1 1/2 in, Vertical Travel 13 in, Maximum Working Range 15 in, Maximum Tool Diameter 1 1/2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.