Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Arm, Bench/Floor Mount, 150 Nm

  • Mfr # QTA150

  • Zoro # G2265746


product price: $5,975.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Mount
Bench/Floor
Material
Steel
Max. Torque
150 N-m
Weight Capacity
10 lb
Reach
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTA150
Zoro #
G2265746
UPC #
663023100142
Country of Origin
France

Dimensions

Overall Height
78 3/4 in

Details

Item
Torque Arm
Mount
Bench/Floor
Material
Steel
Max. Torque
150 N-m
Weight Capacity
10 lb
Reach
52 in
Vertical Travel
22 in
Includes
Spring Balancer
For Use With
Assembly Tools
Working Range
52 in
Base Mount Type
Floor
Maximum Working Range
52 in
Maximum Weight Capacity
10 lb
Torque Arm Type
Reaction
Maximum Torque
150 N-m

Description

Torque Arm, Working Range 52 in, Maximum Torque 150 N-m, Maximum Weight Capacity 10 lb, Vertical Travel 22 in, Maximum Working Range 52 in, Torque Arm Type Reaction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.