Yoke, 3.94" x 2.17" x 0.98"

  • Mfr # 109XPA-37

  • Zoro # G202666803


product price: $32.85
/ea

Key Features

For Use With
1099XPA Air Ratchet Wrench, 109XPA
Size
3.94 in x 2.17 in x 0.98 in
Material
Steel
Includes
Yoke
Overall Height
49/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109XPA-37
Zoro #
G202666803
UPC #
00663023094113
Country of Origin
China

Dimensions

Size
3.94 in x 2.17 in x 0.98 in
Overall Height
49/50 in
Overall Width
2 17/100 in
Overall Length
3 47/50 in

Details

Item
Yoke
For Use With
1099XPA Air Ratchet Wrench, 109XPA
Material
Steel
Includes
Yoke
Product Type
Yoke
Compatible Product Type
Air Ratchet Wrench
Compatible Manufacturer Part Number
1099XPA, 109XPA

Description

Yoke, For Use With 1099XPA Air Ratchet Wrench, 109XPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.