Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # 48201
  • Zoro # G6411291
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48201
Zoro #
G6411291
UPC #
616026482012
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497
Characteristics
(3) Vane Rotor, Ergonomic Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Handle Material
Composite
Grinder Orientation
Straight
Throttle
Safety Lever
Average CFM @ 15 Second Run Time
5.75
CFM @ Full Load
23.0
Collet
1/4 in
Variable Speed
No
Tool Weight
0.9 lb
Duty
Heavy Duty
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Standards
CE Certified, EAC Certified
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Switch Type
Lever
Exhaust Location
Front
Number of Speed Settings
1
Lock-Off Switch
Yes
Air Inlet Type
NPT
Minimum Speed
15,000 RPM
Kit Contents
(1) Bare Tool
Air Consumption
23 cfm
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Power Source
Air Powered
Anti-Restart Technology
Yes
Air Pressure
90 psi
Tether Style
Not Tether Capable
Tool Style
Straight
Safety Features
Safety Lock Lever, Lock-Off Switch
Anti-Kickback Clutch Type
None
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Speed - Maximum
25,000 RPM
Robot Mounting Components Included
Tool Only
Speed - Minimum
15,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, 6mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews