Zoro Homepage

Zero Loss Condensate Drain, Electric

  • Mfr # ENL 2 CCN-230V

  • Zoro # G4107844


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Compressor Performance
100 cfm
Number of Inlets
1
Min. Pressure
12 psi
Drain Outlet Dia.
1/4 in
Drain Rate
0.50 gpm @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENL 2 CCN-230V
Zoro #
G4107844
UPC #
663023101101
Country of Origin
Germany

Dimensions

Drain Outlet Dia.
1/4 in
Overall Width
2 9/16 in
Overall Depth
6 1/2 in
Overall Height
4 5/8 in
Depth
6 1/2 in
Width
2 9/16 in
Height
4 5/8 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Drain Port Size
1/4 in

Details

Compressor Performance
100 cfm
Item
Zero Loss Condensate Drain
Number of Inlets
1
Min. Pressure
12 psi
Drain Rate
0.50 gpm @ 100 psi
Inlet/Outlet
1/2 in BSP
Voltage
230V AC
Max. Pressure
233 psi
Hz
60
Enclosure
NEMA 4
Operating Temp. Min./Max.
35 Degrees to 120 Degrees F
Operation Type
Electric
Ball Valve Type
Solenoid
Amps AC
0.5 A
Filter Performance
1,000 scfm
Body Material
Aluminum
Refrigeration Dryer Performance
200
Phase
1
Includes
Terminal Connections
Drain Port Gender
Female
Drain Port Type
NPT
Maximum Flow Rate
100 cfm
Frequency
60 Hz
Number of Air Inlets
1
Current
0.5 A
Minimum Operating Temperature
140 Degrees F
Inlet Type
NPT
Maximum Operating Temperature
158 Degrees F
Enclosure Rating
NEMA 4
Outlet Type
NPT
Maximum Operating Pressure
233 psi
Minimum Operating Pressure
12 psi
Inlet Gender
Female
Outlet Gender
Female

Description

Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/4 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 1, Voltage 230V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 6 1/2 in, Overall Height 4 5/8 in, Overall Width 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.