
Composition Book, Random Unicorn Academy Cover Designs, Medium/College Rule, (100) 9.75 x 7.5 Sheets
Mfr # INK-47922-12PDQ
Zoro # G923332094
product price:Â $5.25
/eaKey Features
Height
10 in
Number of Sections
1
Format
Medium/College Rule
Cover Material
Paperboard
Cover Design
Randomly Assorted Unicorn Academy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
INK-47922-12PDQ
Zoro #
G923332094
UPC #
87508247922
Country of Origin
China
Dimensions
Height
10 in
Sheet Size
9.75 in x 7.5 in
Sheet Ruling Size
9/32 in
Width
8 in
Details
Item
Composition Book
Number of Sections
1
Format
Medium/College Rule
Cover Material
Paperboard
Cover Design
Randomly Assorted Unicorn Academy
Number of Sheets
100
Binding Location
Side
Binding
Sewn, Taped
Recycled Content
0%
Cover Color
Multi-Color
Paper Color
White
Paper Weight
20 lb
Description
When you choose Inkology Licensed Composition Books, you can complete your schoolwork while you keep your favorite characters close. Featuring sewn, tape-reinforced binding, high-quality paper stock and colorful cover designs depicting a range of new and classic personalities from popular cartoons, toy lines, films and more, these books are not only a practical choice, but a compelling one as well.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.