Spiral Notebook, Random Unicorn Academy Cover Designs, Medium/College Rule, (80) 10.5 x 8 Sheets

  • Mfr # INK-48202-12PDQ

  • Zoro # G623332363


product price:  $5.25
/ea

Key Features

Number of Sections
1
Sheet Size
10.5 in x 8 in
Recycled Content
0%
Binding Location
Side
Paper Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INK-48202-12PDQ
Zoro #
G623332363
UPC #
87508248202
Country of Origin
China

Dimensions

Sheet Size
10.5 in x 8 in
Height
11 in
Width
8-1/2 in
Sheet Ruling Size
9/32 in

Details

Item
Notebook
Number of Sections
1
Recycled Content
0%
Binding Location
Side
Paper Weight
20 lb
Perforation
Perforated
Binding
Spiral Coil
Cover Color
Multi-Color
Number of Sheets
80
Format
Medium/College Rule
Punching
Side: 3-Hole
Paper Color
White
Cover Material
Paperboard
Cover Design
Randomly Assorted Unicorn Academy

Description

Be inspired by your favorite characters while you keep notes and assignments organized. Featuring colorful cover designs depicting a range of new and classic personalities taken from popular cartoons, toy lines, films and more, Inkology Licensed Spiral Notebooks can add a bit more fun into your next exciting year of school. High-quality perforated pages help ensure clean separation when assignments are due, while coil-locked spiral binding keeps everything else neatly together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.