Shop VIDEO MOUNT PRODUCTS

Mount, Black, 0.5"Dx8.4"Hx8.4"W

  • Mfr # FPSFB
  • Zoro # G6554158

product price: 
$
39.45
/ea

Key Features

Type
Wall
Color
Black
Height
0.5"
Width
8.4 in
Construction
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPSFB
Zoro #
G6554158
UPC #
673853016223
Country of Origin
China
Item
Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
1/2 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
10 in to 30 in flat panels with 75, 100, 200 and 100 x 200 VESA hole patterns
Load Capacity
51 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
50 lb
Mounting
Wall
Includes
Installation Hardware
Pitch (Deg.)
0 Degrees
Features
Quick Connect Latch
VESA Pattern
100x100, 200x100, 200x200, 75x75
Product Type
Monitor Mount
Compatibility
LCD Monitor
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
0 Degrees
Overall Load Capacity
50 lb
Resistance Properties
Tamper Resistant
Maximum Swivel Angle
0 Degrees
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
200 x 200, 75 x 75, 100 x 100, 100 x 200
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Height
0.5"
Width
8.4 in
Overall Height (In.)
8 3/8 in
Overall Depth (In.)
1/2 in
Overall Width (In.)
8 3/8 in
Length
8.4"
Overall Height
8 3/8 in
Overall Width
8 3/8 in
Overall Depth
1/2 in
Compatible Diagonal Screen Size Maximum
30 in
Compatible Diagonal Screen Size Minimum
10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Fits Chest Size
Quick Connect Latch

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 8 3/8 in, Mounting Location Wall, Overall Height 8 3/8 in, Overall Depth 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 30 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 100x100, 200x100, 200x200, 75x75, Features Quick Connect Latch, Includes Installation Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.