This item is Discontinued.

Inland Proht Inland ProHT 87016 Pro Gamer Lighting Headset 87016

Inland ProHT 87016 Pro Gamer Lighting Headset (Discontinued)

  • Mfr # 87016
  • Zoro # G103969805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87016
Zoro #
G103969805
UPC #
12405870764
Country of Origin
China

Description

Inland Products Inc has been in the accessories business for decades and is a manufacturer of different types of accessories. Our product line has continued to prosper and grow for over decades for the quality. Our continuing goal is to bring to the market the highest quality level possible. Detail to absolute quality starts in the assembly line and is carried through right up to the time it leaves our doors to go to the consumers. Everyone at Inland is dedicated to providing the best service.

Features
  • This headset is designed for playing games and chatting online with high sensitivity and clear voice sound
  • Design for playing games and chatting online with high sensitivity and clear voice sound
  • Dynamic 50 mm driver with high-precision sound source position and super shocking sound effects
  • Spacious clear sound with deep and enhanced bass and immersive listening
  • Closed back design offers isolation and keeps the sound from disturbing your neighbors
  • Glittering with red light shows cool when operating
  • Extreme soft and ventilate ear cushion for extend gaming comfort
  • Elastic and circular arc leather hand band design
  • Unique Shield shape in-line remote control for sound and Mic
  • 40 mm Drivers unit
Specifications
  • Headphone Frequency Response: 20 Hz to 20 Khz
  • Headphone Impedance: 32
  • Headphone Sensitivity: 105 dB ± 3 dB
  • Headphone Cable: 2.5 M ± 10 CM
  • Microphone Directivity: Omni-directional
  • Microphone Sensitivity: 58±3dB
  • Microphone Impedance : 2.2
  • Weight (lbs): 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.