This item is Discontinued.

Inmotion Camera, Box, CS Compatible, 12VDC/24VAC IN11S2N1D

Camera, Box, CS Compatible, 12VDC/24VAC (Discontinued)

  • Mfr # IN11S2N1D
  • Zoro # G7878674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IN11S2N1D
Zoro #
G7878674
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
1-5/16
Height (In.)
1-5/16
Length (In.)
2-7/8

Details

For Use With
DVR, CCTV System, Camera Systems
Item
Camera
Includes
Lens Adapter
Lens
CS Compatible
Line Resolution
800
Power Consumption
180mA
Illumination
No
Power Supply
Not Included
Mount
Included
Type
Box
Pixels
1305 x 1049
Min. Light Level (Lux)
0.01
Day/Night Capable
Day/Night
Voltage
12VDC/24VAC
Exposure Conditions
Indoor
S/N Ratio (dB)
52
Display
Color

Description

Camera, For Use With DVR, CCTV System, Camera Systems, Includes Lens Adapter, Pixels 1305 x 1049

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.