This item is Discontinued.

Inmotion CCTV Camera Lens, Varifocal, 5 to 100mm INLS5100DN-1.3MP

CCTV Camera Lens, Varifocal, 5 to 100mm (Discontinued)

  • Mfr # INLS5100DN-1.3MP
  • Zoro # G0076861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INLS5100DN-1.3MP
Zoro #
G0076861
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
5 to 100

Details

Item
CCTV Camera Lens
For Use With
Closed Circuit TV Cameras
Function
High Resolution Images, Increased Sensitivity
Type
Varifocal
Aperture Ratio
f/1.6
Application
For Airports, Financial, Government, Gaming, Industrial, Perimeter Security, Retail, School, Transportation

Description

CCTV Camera Lens, Aperture Ratio f/1.6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.