This item is Discontinued.

Inmotion Drop Pipe, Metal, Thread, 24in. L, White INCA51DP24

Drop Pipe, Metal, Thread, 24in. L, White (Discontinued)

  • Mfr # INCA51DP24
  • Zoro # G0076800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INCA51DP24
Zoro #
G0076800
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in

Details

Item
Drop Pipe
Color
White
Material
Metal
Mounting
Thread
Function
CCTV Camera Mounting Device
For Use With
Mfr. No. inCA51BP

Description

Drop Pipe, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.