This item is Discontinued.

Inmotion Drop Pipe, Metal, Thread, 6in. L, White INCA51DP6

Drop Pipe, Metal, Thread, 6in. L, White (Discontinued)

  • Mfr # INCA51DP6
  • Zoro # G0076828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INCA51DP6
Zoro #
G0076828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Item
Drop Pipe
Color
White
Material
Metal
Mounting
Thread
Function
CCTV Camera Mounting Device
For Use With
Mfr. No. inCA51BP

Description

Drop Pipe, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.