This item is Discontinued.

Inmotion Outdoor Camera, 4-49/64Wx3-37/64D, White IN61S2N2D28V12

Outdoor Camera, 4-49/64Wx3-37/64D, White (Discontinued)

  • Mfr # IN61S2N2D28V12
  • Zoro # G0076925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IN61S2N2D28V12
Zoro #
G0076925
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth (In.)
3 37/64 in
Width (In.)
4-49/64
Focal Length (mm)
2.8 to 12

Details

Item
Outdoor Camera
Lens
2.8 to 12
Line Resolution
800
Power Consumption
4.2W
Pixels
1305(H) x 1049(V)
Voltage
12V DC/24V AC
Illumination
0.01 Lux
Day/Night Capable
Day/Night
Type
Wide Dynamic Range Traditional
S/N Ratio (dB)
52
Min. Light Level (Lux)
0.01
Power Supply
12V DC/24V AC
Camera Body Color
White

Description

Outdoor Camera, Pixels 1305(H) x 1049(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.