Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
INCHPKITHB
Zoro #
G7896725
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
6"
Depth
3-1/2"
Length
15"
Height
5-1/2"
Details
Item
Outdoor Camera Housing and Bracket
Fits
Cameras 9.8" x 3.75" x 3.14"
Color
Gray
Material
Polycarbonate
Load Capacity
22 lb.
Mounting
Wall and Surface
Function
Camera Mounting
For Use With
Closed Circuit Television Cameras
Characteristics
Outdoor Weatherproof Camera Housing
Swivel Angle
360 Degrees
Includes
Mounting Screws, Bracket, Heater
Pitch
0 to 90 Degrees
Power Source
Required
Voltage
24VAC
Body Material
Polycarbonate
Description
Outdoor Camera Housing and Bracket, Includes Mounting Screws, Bracket, Heater, Color Gray, Material Polycarbonate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.