This item is Discontinued.

Inmovement Desk Riser, 18 in. Hx22-5/8 in.Wx14 in. D IM-WFDESKA-01

Desk Riser, 18 in. Hx22-5/8 in.Wx14 in. D (Discontinued)

  • Mfr # IM-WFDESKA-01
  • Zoro # G1585361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM-WFDESKA-01
Zoro #
G1585361
UPC #
-
Country of Origin
China

Dimensions

Width
22 5/8 in
Height
18 in
Depth
14 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
24 lb
Item
Desk Riser

Description

Desk Riser, Material Aluminum, Color Silver, Weight Capacity 24 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.