This item is Discontinued.

Inmovement Desk Riser, 35 in. Hx30 in. D, Silver IM-WFDESKS-01

Desk Riser, 35 in. Hx30 in. D, Silver (Discontinued)

  • Mfr # IM-WFDESKS-01
  • Zoro # G1585389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM-WFDESKS-01
Zoro #
G1585389
UPC #
-
Country of Origin
China

Dimensions

Width
27 in
Height
35 in
Depth
30 in

Details

Color
Silver
Material
Plastic
Weight Capacity
29.3 lb
Item
Desk Riser

Description

Desk Riser, Material Plastic, Color Silver, Weight Capacity 29.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.