This item is Discontinued.

Inner Armour Under Armour 1342657001OSFA Undeniable 4.0 Medium Duffle Bag; Black 1342657001OSFA

Under Armour 1342657001OSFA Undeniable 4.0 Medium Duffle Bag; Black (Discontinued)

  • Mfr # 1342657001OSFA
  • Zoro # G403734356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1342657001OSFA
Zoro #
G403734356
UPC #
192810227743
Country of Origin
China

Description

We Offer Law Enforcement, Public Safety, Military Tactical Equipment, Homeland Security, Public Safety Equipment, and Shooting Sports products for over 35 years. We are the leading tactically-minded, distributing that has over 160,000 products.

Features
  • UA Undeniable 4.0 Medium Duffle Bag
  • Large vented pocket for laundry or shoes & internal slip pockets for organization
  • D-ring for added attachment point
  • 100% Polyester
Specifications
  • Color: Black
  • Gender: Men's
  • Country of Origin: Viet Nam
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.