This item is Discontinued.

Inner Armour Under Armour 302374100112 Mens Micro G Valsetz Mid Tactical Boots - Black; Size 12 302374100112

Under Armour 302374100112 Mens Micro G Valsetz Mid Tactical Boots - Black; Size 12 (Discontinued)

  • Mfr # 302374100112
  • Zoro # G504060248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302374100112
Zoro #
G504060248
UPC #
194514194918
Country of Origin
China

Description

This is the next generation of the Valsetz. The outsole has been upgraded to a durable Oil and Slip resistant rubber compound and the upper design is cleaner, with fewer unnecessary materials, and abrasion resistant were you need it. Three key improvements in comfort. Under Armour upgraded to the new Micro G foam midsole, increased breathability in the upper for great hot weather or indoors comfort, and added an anti-fatigue polyurethane footbed for all day comfort underfoot.

Features
  • Lightweight and easy on/off
  • Long lasting, responsive cushioning
  • Oil and slip resistant
Specifications
  • Color: Black
  • Size: 12
  • Gender: Mens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.