This item is Discontinued.

Innoci-Usa Athena 56 in. W x 36 in. H Rectangular LED Mirror 62805636

Athena 56 in. W x 36 in. H Rectangular LED Mirror (Discontinued)

  • Mfr # 62805636
  • Zoro # G904409173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62805636
Zoro #
G904409173
UPC #
681565311284
Country of Origin
China

Dimensions

Height
36
Width
56

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
56
Includes
Mounting Hardware

Description

Whether it be your entryway, powder room or bathroom, the Athena LED mirror brings a lifestyle full of flavor to your home. Exceeding the expectation with Athena, Illumirror by innoci USA introduces the best mirrors on the market. This UL-certified model features dual color temperatures, touch control, dimmable drivers, backlit lighting and much more. When it comes to vanity mirrors, you can count on Illumirror for its commitment to modern design, sustainable quality and excellent customer service.
2-sided forward facing and backlit lighting
Mirror front smart touch control
2-color temperatures: 3000K and 6000K
Durable aluminum frame
Copper free silver mirror
Equipped with dimmable driver compatible with most switches
Suitable for portrait or landscape orientation
French cleat hanging hardware included
Average bulb life of 50,000 hours
5 mm safety backed mirror
IP44 rated
UL certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.