Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Innoci-Usa Helios 36 in. W x 32 in. H Rectangular Round Corner LED Mirror 63703632

Helios 36 in. W x 32 in. H Rectangular Round Corner LED Mirror (Discontinued)

  • Mfr # 63703632
  • Zoro # G404409192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63703632
Zoro #
G404409192
UPC #
685239757422
Country of Origin
China

Dimensions

Height
32
Width
36

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
27
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Helios rounded edge LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Helios, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.