This item is Discontinued.

Innoci-Usa Hermes 40 in. W x 40 in. H Square Round Corner LED Mirror with Touchless Control 63604040

Hermes 40 in. W x 40 in. H Square Round Corner LED Mirror with Touchless Control (Discontinued)

  • Mfr # 63604040
  • Zoro # G404409222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63604040
Zoro #
G404409222
UPC #
685239757552
Country of Origin
China

Dimensions

Height
40
Width
40

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
42
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Hermes rounded edge LED mirror brings a lifestyle full of flavor to your home. Our wall mount rounded edge illumirror from innoci-usa exceeds the expectations with its beautiful frosted pattern, easy to use IR sensor. It also features beautiful daylight color temperature and an amazing 50,000 hours of bulb life. The illumirror by innoci-usa is the next staple in every modern home.
Beautiful rounded edges
Smart IR sensor
Frosted pattern
Durable aluminum frame
Amazing 50,000 hours of bulb life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.