This item is Discontinued.

Innoci-Usa Selene 26 in. W x 32 in. H Rectangular LED Mirror with Clock 66112632

Selene 26 in. W x 32 in. H Rectangular LED Mirror with Clock (Discontinued)

  • Mfr # 66112632
  • Zoro # G704409243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66112632
Zoro #
G704409243
UPC #
685239757125
Country of Origin
China

Dimensions

Height
32
Width
26

Details

Material
Aluminum, Glass
Standards
UL-Listed
Weight
27
Includes
Mounting Hardware

Description

Whether it be your hallway or bathroom the Selene LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Selene, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.