This item is Discontinued.

Innoci-Usa Selene 38 in. W x 28 in. H Rectangular LED Mirror with Clock 66113828

Selene 38 in. W x 28 in. H Rectangular LED Mirror with Clock (Discontinued)

  • Mfr # 66113828
  • Zoro # G704409250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66113828
Zoro #
G704409250
UPC #
685239757132
Country of Origin
China

Dimensions

Height
28
Width
38

Details

Material
Aluminum, Glass
Standards
UL-Listed
Includes
Mounting Hardware
Weight
34

Description

Whether it be your hallway or bathroom the Selene LED mirror brings a lifestyle full of flavor to your home. Exceed the expectations with Selene, an illumirror by innoci-usa. The best LED Mirror on the market. The Illumirror from innoci-usa is the next staple in every modern home.
Convenient digital display clock
Smart IR sensor
Easy to use rocker switch
Amazing 50,000 hours of bulb Life
Energy efficient and long-lasting LED lighting
6000K daylight color temperature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.