Bag Closure Tape and Paper Refill, 84 Sets Pearl Tape + Blue Paper

  • Mfr # 1132/15933

  • Zoro # G416110093


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Includes
84 rolls of tape and 84 paper seal rolls
Features
Reusable Seals
Tape Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Tape Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132/15933
Zoro #
G416110093
UPC #
814624020043
Country of Origin
Netherlands

Dimensions

Tape Width
1/2 in

Details

For Use With
Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Includes
84 rolls of tape and 84 paper seal rolls
Features
Reusable Seals
Tape Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Item
Tape and Paper Closure Refill
Tape Color
Pearl
Color
Blue
Total Closures Included
71400

Description

Refill set for use with Innoseal Bag Sealing Machines includes 84 rolls of pearl tape and 84 paper seal rolls in blue color for international food safety labeling.


  • Compatible with Innoseal Bag Sealing Machines model 15928 and 15925
  • Seals poly, perforated, or poly-mesh bags holding up to 10 pounds of weight
  • Includes 84 rolls of pearl tape and 84 paper seal rolls in blue color for international food safety labeling
  • Tamper evident for consumer protection and product security
  • Tight seal keeps food products fresher longer; Easy to open and resealable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.